Buy more than* S$200* and get FREE SHIPPING

Half Union KQB2H

Hexagon Opposite Side H (mm)
17
Outer Diameter d (mm)
-
Compatible Tube Diameter (inch)
-
Screw Dimensions
R3/8
Overall Length L (mm)
23
Outside Diameter D (phi mm)
11.1
Type
Half Union
Conformity Tube Outside Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQB2H06-03S 54390917 5.54 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products

SMC

SMC