Buy more than* S$200* and get FREE SHIPPING

Push-In Fittings KQG2L

Threaded Portion
With sealant
Hexagon Opposite Side H (mm)
14
Use Oil
Grease
Compatible Tube Materials
FEP, PFA, nylon, soft nylon (water can not be used), polyurethane, polyolefin
Ambient Temperature and Water Temperature (Degree c)
-5 Over 150 (with no freezing)
Assured Withstand Pressure (MPa)
3.0
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water, steam
Dimensions M (mm)
17
Dimension L2 (mm)
22.9
Connection Thread
R1/4
Dimension D (phi mm)
16.6
Dimensions A (mm)
26.5
Dimension L1 (mm)
21
Effective Sectional Area (mm2)
35.2
Material (Seal)
Special FKM
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
23.3
Material
SUS316
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQG2L10-02S 54395932 36.05 SGD
In stock
ADD TO CART

Related Products

SMC

SMC