NoteBuy more than* S$200* and get FREE SHIPPING

3 Port Solenoid Valve 

4.67 (3)
Lamp Surge Protective Circuit
None
Bracket
None
Screw Type
Rc
Valve Type
Standard form
Lead Takeoff Method
Grommet (Lead wire length 300mm)
Material
The main valve of the rubber / HNBR
Specification
Pressure/ standard type (0.7MPa), without CE mark
...see all
Product Options
Body Type Rated Voltage (V) Port Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ported AC200(50/60Hz) 1/4(8A) 1PC 1 VT307-2G1-02 75078875 59.30 SGD
Shipped after 2016-12-12
Direct piping system AC100(50/60Hz) 1/8(6A) 1PC 1 VT307-1G1-01 57152252 59.30 SGD
Shipped after 2016-12-12
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For the switching of the compressor
5
From Japan
On 2016-11-10 18:07:44
It was very satisfied with the operation of the thought Tori.
This review is about item#57152864.
Machinery parts
5
From Japan
On 2015-10-14 15:17:48
It is no complaint if a little more cheaply
This review is about item#75078875.
Opening and closing of the lift air circuit
4
From Japan
On 2015-02-01 16:32:56
In particular it has been used without problem.
This review is about item#75078875.

Related Products

SMC

SMC