NoteBuy more than* S$200* and get FREE SHIPPING

2 Port Solenoid Valve

Flow Rate Characteristic
Avx10 over 6 m2: 53, in terms of Cv: 2.21
Maximum System Pressure (MPa)
1
Maximum Operating Pressure Differential (MPa)
0.1
Insulation Assortment
(Coil) B species
Orifice Diameter (phi mm)
10
Valve/Body Shape
NC / single
Screw Type
Rc
Port Size
3/8
Material (Seal)
NBR
Voltage (V)
AC100
Weight (g)
580
Lead Takeoff Method
Grommet (with surge voltage protection circuit)
Specification
Pipe joint screw/Rc, one ouch pipe fitting
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VX232FB 57487132 68.35 SGD
In stock

Related Products

SMC

SMC