Buy more than* S$200* and get FREE SHIPPING

Work Gloves

3.33 (3)
Purpose
Machinery, interior, packaging, horticulture, agriculture, outdoor, and other general works.
Material (palmar)
Polyurethane synthetic leather
Material (backs)
Polyester mesh
Specification
Pile rubber (hook and loop fastener tape)
...see all>
Product Options
ADD TO CART
Overall Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5 55 LL Black / gray 0.6 368-2200 20 9 1Pair 1 HANDOBARIA30-LL 39574771 8.99 SGD
In stock
21.5 53 L Black / gray 0.6 368-2196 19 8.7 1Pair 1 HANDOBARIA30-L 39574787 8.99 SGD
In stock
21.5 50 M Black/Gray - 368-2218 18.0 8.3 1Pair 1 HANDOBARIA30-M 39574796 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For motorcycle riding
4
From Japan
On 2016-10-06 11:35:29
I ordered L size, but the size was hard. We recommend that you order one larger than your size.
This review is about item#39574787.
Line work
5
From Japan
On 2016-05-08 10:39:46
It is an indispensable glove for line work. It fits tightly and firmly on the fingers, and fine work was easy.
This review is about item#39574796.
Used for civil engineering work and general work.
1
From Japan
On 2014-09-25 20:58:31
It is inferior to the work gloves made by MonotaRO. Price is not suitable. Because urethane adhesion on the surface is weak, you can peel off immediately when you apply force. When the urethane is peeled off, it must be thrown away before the hole opens because cloth which slips easily comes out.
This review is about item#39574771.

Related Products