Buy more than* S$200* and get FREE SHIPPING

Water Heater Mounted Nipple

4.83 (24)
Nominal Diameter
G20xG13
Material
Brass (nickel chrome plating)
Specification
With EPDM packings
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20x13 50624664 2.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
24 Customer Reviews
The reviews are automatic translation.
It uses the water supply pipe connection.
4
From Japan
On 2016-12-16 17:57:31
Price is also You can use normally at an affordable, I think that good.
This review is about item#50624664.
When the gas water heater exchange
5
From Japan
On 2016-11-14 21:12:18
I use to change the hot water pipe thickness. No problem.
This review is about item#50624664.
When the water heater replacement, water heater connection
5
From Japan
On 2016-07-21 17:05:17
No any inconvenience. Because the cheaper price, I want to be used from now on
This review is about item#50624664.
Replacement of the water heater
5
From Japan
On 2016-06-11 20:28:09
No quality problems even when compared to trading trading goods
This review is about item#50624664.
Piping work
5
From Japan
On 2016-04-27 23:59:11
Professional work is also supported enough.
This review is about item#50624664.
Use the Eco Cute
5
From Japan
On 2015-12-15 19:01:28
I appreciate that inexpensive. Also buy now.
This review is about item#50624664.
At the time of the water heater connection
5
From Japan
On 2015-12-10 19:22:52
Inexpensive, it survives.
This review is about item#50624664.
Replacement of the water heater, exchange,
5
From Japan
On 2015-12-10 19:22:09
Product is not quite the same as a commercial product. Despite are given the difference in the amount of money, you can use without any problems. In the future, even paper packing specification not only the rubber so that it can be used in hot water please take into account so as to be able to select.
This review is about item#50624664.
Exchange construction of water heater
3
From Japan
On 2015-11-07 22:25:51
Since the rubber packing is not used, it does not need.
This review is about item#50624664.
Boiler mounting
5
From Japan
On 2015-11-01 16:16:12
Easy-to-use is not the same as other high-ticket items
This review is about item#50624664.

Related Products