Buy more than* S$200* and get FREE SHIPPING

Time clock

3.00 (2)
Receiving Unit
Standard equipment
Ink
Ink ribbon system
Storage Temperature Range (degree c)
-20 - 60
Printing Type
7-pin impact dot matrix
Memory
Total power failure three years from memory retention / factory
Power Source (AC V)
100, 50/60Hz
Setting / Others
Configured (but so have been set to tighten the 20th at the time of shipment, closing day of rest must be set separately) the date, day, time, and tighten Date
Display Part
(15 seconds only lights off / operation Steady / always) LCD with backlight
Dimensions (Width W x Depth D x Height H) (mm)
140x104x230
Pricision
Clock accuracy / (time signal reception) within +/-1 second in 100,000 years error, (radio non-receipt) crystal oscillator equation (+/-15 seconds / room temperature 25deg C)
Power Consumption (W)
3.2, up to 35 usually
Operating Temperature Range (deg C)
-5 - 40
Color
White
Weight (kg)
1.8
Compatible
(With card) ER-S card ER-S card / R ER-S card 55 ER-S card 55 / R, (use ink ribbon) ER-IR103
Specification
User number (max) / calculation mode:60 people (default), stamping mode only:150 people break time zone / None, no number of shifts /None, Summer time/ available Number of stamp times/attendance and leaving, attendance and leaving+ daily sum, attendance and leaving +sum, attendance and leaving+ daily sum + sum. Printed contents/date, day,time, hours. Symbol/CHI(delay) SO(early leaving) TE(Over night)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ER-80S2W 50624716 -
Discontinued
[x]
ADD TO CART

Related Products

Max

Max