Buy more than* S$200* and get FREE SHIPPING

HANENITE

3.00 (1)
Static Shear Modulus (kgf/cm2)
2.89
Static Shear Modulus of Elasticity (MPa)
0.28
Tear Strength (kN/m)
12.5
Tensile Strength (kgf/cm2)
105
Impact Resilience (%)
2
Tear Strength (kgf/cm)
12.8
Tensile Strength (MPa)
10.3
Elongation (%)
840
Specific Gravity
1.24
Hardness
32
Color
Black
...see all>
Product Options
ADD TO CART
Cold Resistance Compression Set (%) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cold Resistance Compression Set (%) Dimensions (Vetical x Horizontal) (mm) Thickness (mm) Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tg(deg C)100Hz/15 70deg Cx22Hr/17 60x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5mm thick x 60mm width x 250mmL 89322493 25.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 40x250 - -   1PC 1 5mm thick x 40mm width x 250mmL 89322484 15.99 SGD
In stock
Tg(deg C)100Hz/15 70deg Cx22Hr/17 20x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5mm thick x 20mm width x 250mmL 89322475 10.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 100x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5mm thick x 100mm width x 250mmL 89322511 37.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 60x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3mm thick x 60mm width x 250mmL 89322441 24.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 40x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3mm thick x 40mm width x 250mmL 89322432 17.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 60x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1mm thick x 60mm width x 250mmL 89322344 19.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 80x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5mm thick x 80mm width x 250mmL 89322502 31.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 20x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3mm thick x 20mm width x 250mmL 89322423 8.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 40x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2mm thick x 40mm width x 250mmL 89322387 15.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 20x250 - -   1PC 1 1mm thick x 20mm width x 250mmL 89322326 7.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 250x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15mm thickness x 250mm x 250mm Vertical Horizontal 51672695 119.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 100x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10mm thickness x 100mm width x 250mmL 89322563 48.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 350x500 - -   1PC 1 5mm thick x 350mm x 500mm Vertical Horizontal 51672677 97.99 SGD
In stock
Tg(deg C)100Hz/15 70deg Cx22Hr/17 40x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1mm thick x 40mm width x 250mmL 89322335 13.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 100x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1mm thick x 100mm width x 250mmL 89322362 24.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 60x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10mm thickness x 60mm width x 250mmL 89322545 33.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 100x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3mm thick x 100mm width x 250mmL 89322466 28.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 250x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30mm thickness x 250mm x 250mm Vertical Horizontal 51672713 199.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 80x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2mm thick x 80mm width x 250mmL 89322405 20.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 100x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2mm thick x 100mm width x 250mmL 89322414 28.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 250x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20mm thickness x 250mm x 250mm Vertical Horizontal 51672704 159.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 80x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10mm thickness x 80mm width x 250mmL 89322554 39.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 80x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3mm thick x 80mm width x 250mmL 89322457 29.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 350x500 - -   1PC 1 3mm thick x 350mm x 500mm Vertical Horizontal 51672661 68.99 SGD
In stock
Tg(deg C)100Hz/15 70deg Cx22Hr/17 80x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1mm thick x 80mm width x 250mmL 89322353 20.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 40x250 - -   1PC 1 10mm thickness x 40mm width x 250mmL 89322536 25.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 60x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2mm thick x 60mm width x 250mmL 89322396 20.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 350x500 - -   1PC 1 2mm thick x 350mm x 500mm Vertical Horizontal 51672652 42.99 SGD
In stock
Tg(deg C)100Hz/15 70deg Cx22Hr/17 20x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2mm thick x 20mm width x 250mmL 89322371 7.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 350x500 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10mm thickness x 350mm x 500mm Vertical Horizontal 51672686 229.99 SGD
Shipped after 2018-02-23
Tg(deg C)100Hz/15 70deg Cx22Hr/17 20x250 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10mm thickness x 20mm width x 250mmL 89322527 12.99 SGD
Shipped after 2018-02-23
Tg ( degree C ) 100Hz / 15 70 degree C x 22Hr / 17 350 x 500 1 For general use   1PC 1 1mmThickx350mmHeightx500mmWidth 51672643 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clearance between motorcycle and carrier
3
From Japan
On 2017-05-20 16:09:00
It is a thing that absorbs shocks by hitting things that are away, but it does not hurt certainly when it is done with a ballpoint pen or the like. This time I sandwich it in the gap between the motorcycle and the carrier, but it was not very meaningful as it is not vibration absorption. It might be a shoe sole cushion.
This review is about item#89322484.

Related Products