Buy more than* S$200* and get FREE SHIPPING

Portable Current Signal Generator

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Fixed Output
Can be set fixed output of 4, 12, 20mA in common / (fixed value) VR output change-over switch
Opreration Mode Switch
The switchable 4-wire and 2-wire at the 2-wire / 4-wire selector switch
Maximum Input Voltage
2-wire mode / nominal DC24V (DC28V or less)
Monitor Output
Common / monitor selector switch can be monitored at the time of the M side
Load Resistance
4-wire mode / (acceptable) 750ohm
LED Color
Red (POWER switch ON lighting)
Output Range
The output can be set to 24mA - DC0 in common / (VR) analog volume adjustment
Material (Housing)
ABS resin
Continuous Opreration Time (hours)
About 7 (load resistance 750ohm, 12mA output, new AAA alkaline batteries 2)
Connection
test plug of phi2
Output
The direct measurement monitor / output current
Voltage (V)
4-wire mode / (maximum output terminals) DC21.5 +/-0.5
Hole Diameter (phi mm)
Monitor terminal / phi2
Specification
Use form / stationary stand, strap mounting holes
Accessories
Test leads (1.2m), AA batteries (two)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-HCL-A 51873211 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Operation test of the sequencer
5
From Japan
On 2016-07-07 17:02:29
It is enough if you do not ask for high precision.
This review is about item#51873211.
Instrument adjustment
5
From Japan
On 2015-12-15 10:32:00
It is more compact and light than I thought. Easy to use, you can work well without instruction manual.
This review is about item#51873211.
It is enough to use one for checking if the current value is measured even if it is broken.
5
From Japan
On 2015-11-20 16:40:36
Those who can understand the concept are good, but it is good to have materials so that you can understand 2 wire and 4 wire.
This review is about item#51873211.
instrumentation
5
From Japan
On 2015-09-24 23:57:05
I borrowed it and used it, it was convenient so I bought it. It is used for IO checking and debugging of the instrumentation program, but it is quite nice to use it with two smaller batteries. The price is expensive, but it is really recommended if you do not need as much features as a more expensive calibrator. I think that it was okay for me to just turn on the voltage output. It only adds 250 ohms or 500 ohms of resistance ...
This review is about item#51873211.
Test drive of electro-pneumatic converter
5
From Japan
On 2014-02-13 15:56:35
It is compact and easy to carry, but I think that it would be better if the installation could be done in the box Output format was also convenient as various patterns could be selected
This review is about item#51873211.

Related Products