Buy more than* S$200* and get FREE SHIPPING

Safety Rubber Boots JIS Standard

Material (toe core)
steel
Foot Width
2E
Standard Weight (g/1 leg)
735
Material (Sole)
Gum
Material (Skin)
Gum
Length (cm)
About 27.0 (in the case of 26.0cm)
Standard
JIS T8101
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 23 1Pair 1 844 55994145 -
Discontinued
[x]
3 0475 400-6607 24 1Pair 1 844 55994154 -
Discontinued
[x]
3 0475 400-6615 24.5 1Pair 1 844 55994163 -
Discontinued
[x]
3 0475 400-6623 25 1Pair 1 844 55994172 -
Discontinued
[x]
- - 29 1Pair 1 844 55994233 -
Discontinued
[x]
3 0475 400-6631 25.5 1Pair 1 844 55994181 -
Discontinued
[x]
3 0475 400-6658 26.5 1Pair 1 844 55994206 -
Discontinued
[x]
3 0475 400-6666 27 1Pair 1 844 55994215 -
Discontinued
[x]
3 0475 400-6674 28 1Pair 1 844 55994224 -
Discontinued
[x]
3 0475 400-6640 26 1Pair 1 844 55994197 -
Discontinued
[x]
- - 30 1Pair 1 844 55994242 -
Discontinued
[x]
ADD TO CART

Related Products