Buy more than* S$200* and get FREE SHIPPING

Split Rings

5.00 (4)
Purpose
It has been used widely for keychain, ornaments, accessories, toys, etc. Available to use it for hobbies and as industrial goods.
...see all>
Product Options
ADD TO CART
Surface Processing Withstand Load (kg) Wire Diameter (phi mm) Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Withstand Load (kg) Wire Diameter (phi mm) Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1 1.0 12 Hard wire spring steel 1Box(50PC) 1 RW-1012B 51873342 5.99 SGD
In stock
Nickel 3 2.0 25 Hard wire spring steel 1Box(8PC) 1 RW-2025B 51873324 5.99 SGD
In stock
Nickel 1 1.2 14 Hard wire spring steel 1Box(40PC) 1 RW-1214B 51873306 5.99 SGD
Shipped after 2018-03-06
Nickel 0.5 0.8 8 Hard wire spring steel 1Box(50PC) 1 RW-0808B 51873297 5.99 SGD
In stock
Nickel 2 1.6 18 Hard wire spring steel 1Box(25PC) 1 RW-1618B 51873315 5.99 SGD
In stock
- 2 1.6 18 SUS304(Tsuyafuru) 1Box(25PC) 1 RW-1618S 51873333 9.99 SGD
Shipped after 2018-03-05
- 1 1.2 14 SUS304(Tsuyafuru) 1Box(40PC) 1 RW-8340S 51873351 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for enclosed traps
5
From Japan
On 2018-01-05 10:37:15
It's just fine and easy to handle. Extremely satisfied.
This review is about item#51873315.
Production of accessories
5
From Japan
On 2017-09-17 12:10:28
Nicoil of 0.8 mm line is saved because it is difficult to obtain as accessory material. The price is also cheap.
This review is about item#51873297.
To attach a key plate
5
From Japan
On 2016-05-13 14:47:04
The size is exactly good, so it will last longer with less spreading damage. It is very handy.
This review is about item#51873351.
Key summary
5
From Japan
On 2016-04-29 17:03:08
There is also the strength of the ring itself and it seems not to be a thing that will extend soon.
This review is about item#51873297.

Related Products