Buy more than* S$200* and get FREE SHIPPING

Rainsuit

4.35 (17)
Water Pressure Resistance (kg /cm2)
10000
...see all
Product Options
ADD TO CART
Compatible Height (cm) Waist (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Waist (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180-185 110-120 112-122 4L Navy 1Set 1 - 52475656 -
Discontinued
[x]
165-170 80-88 90-98 L Navy 1Set 1 - 00333366 37.80 SGD
In stock
170-175 88-98 98-105 LL Navy 1Set 1 - 00333375 38.21 SGD
In stock
160-165 74-80 85-90 M Navy 1Set 1 - 00333357 37.80 SGD
In stock
155-160 66-74 78-85 S Navy 1Set 1 - 52475604 -
Discontinued
[x]
180-185 110-120 112-122 4L Black 1Set 1 - 00333454 38.21 SGD
In stock
180-185 110-120 112-122 4L Black 1Set 1 - 52475717 -
Discontinued
[x]
175-180 98-110 105-112 EL Navy 1Set 1 - 00333384 39.16 SGD
In stock
155-160 66-74 78-85 S Navy 1Set 1 - 00333348 38.21 SGD
In stock
160-165 74-80 85-90 M Black 1Set 1 - 00333418 38.48 SGD
In stock
160-165 74-80 85-90 M Black 1Set 1 - 52475674 -
Discontinued
[x]
180-185 110-120 112-122 4L Turquoise 1Set 1 - 00333515 38.48 SGD
In stock
175-180 98-110 105-112 EL Turquoise 1Set 1 - 00333506 38.21 SGD
In stock
155-160 66-74 78-85 S Turquoise 1Set 1 - 00333463 38.21 SGD
Shipped after 2017-07-05
180-185 110-120 112-122 4L Navy 1Set 1 - 00333393 38.21 SGD
In stock
175-180 98-110 105-112 EL Black 1Set 1 - 00333445 38.21 SGD
In stock
165-170 80-88 90-98 L Turquoise 1Set 1 - 00333488 37.80 SGD
In stock
170-175 88-98 98-105 LL Turquoise 1Set 1 - 00333497 38.21 SGD
In stock
160-165 74-80 85-90 M Turquoise 1Set 1 - 00333472 38.75 SGD
In stock
170-175 88-98 98-105 LL Black 1Set 1 - 00333436 38.75 SGD
In stock
155-160 66-74 78-85 S Black 1Set 1 - 00333402 38.21 SGD
Shipped after 2017-07-05
155-160 66-74 78-85 S Black 1Set 1 - 52475665 -
Discontinued
[x]
165-170 80-88 90-98 L Black 1Set 1 - 00333427 37.80 SGD
In stock
175 - 180 98 - 110 105 - 112 EL Navy 1Set 1 - 52475647 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Bicycle commuting and light work
4
From Japan
On 2017-05-08 09:28:20
Until the rainy season, how far is the endurance life at this price in the blink of an eye?
This review is about item#333366.
Solar panel piping work
4
From Japan
On 2017-04-13 15:14:53
It is still 1 day to use, so it can not be said clearly, but I think that if you have durability it will be a safety shoe.
This review is about item#333375.
Used for motorcycle touring
5
From Japan
On 2017-04-03 22:17:29
I liked the color of turquoise and bought it. I like the visibility from other cars well.
This review is about item#333488.
Exterior wall cleaning of construction site etc.
5
From Japan
On 2017-03-16 12:40:51
I think that it is solid firmly because of the price. Although it will be weak while using it, I do not use it everyday, so I'm planning to buy it again after a year or two. Helmet is also useful because it covers.
This review is about item#333366.
Cleaning in factory
5
From Japan
On 2017-03-07 13:59:51
I tried it a lot so far and it cost so little that I did not last long because I did not last long, but I began to last long since I replaced it. very good.
This review is about item#333366.
Bicycle delivery on rainy day
5
From Japan
On 2016-10-24 13:36:36
Since it is not a moisture-permeable material, it is purchased for fall and winter. Be inexpensive. Purchasing motive is being PVC coated. Judging from the price I think that it will be acceptable if it can be used safely until the next rainy season.
This review is about item#333488.
On commuting
4
From Japan
On 2016-09-30 12:28:53
Even if I run by bike about 20 kilometers by commuting, it is GOOD that I have not tried it at all. However, because it is a pity that inundation from the zipper part is ☆ 4.
This review is about item#333506.
For motorcycle riding
3
From Japan
On 2016-07-12 19:44:07
Although it permeates, the inside does not stick to the body of the mesh. I am worried what happens if I wear it for a long time.
This review is about item#00333375.
Motorcycle commuting
5
From Japan
On 2016-06-12 18:55:07
It's easy to wear, and you can wear it comfortably.
This review is about item#00333375.
When working outdoors
5
From Japan
On 2016-03-17 15:28:29
I am satisfied that the making is firm regardless of the price. I refer to the size notation but I was slightly larger with a height of 178 cm, 3 L.
This review is about item#00333384.

Related Products