Buy more than* S$200* and get FREE SHIPPING

10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series

Material (packing)
PTFE
Material (body)
FC200
Materials (ball sheets)
PTFE
Material (handle)
FCD400-15
Material (stem)
SUS403
Material (gasket)
PTFE
Caliber Type
Full bore
Materials (cap)
FC200
Material (ball)
SCS13A/SUS304/SUS304TP
...see all>
Product Options
ADD TO CART
Shape Type Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwed type Cast iron 15 130 41276 102 80 1PC 1 10FCT 02233052 68.99 SGD
Shipped after 2018-05-31
- - 65 400 2-1/2 155 160 1PC 1 10FCT 02233113 409.99 SGD
Shipped after 2018-05-31
- - 25 160 1 125 95 1PC 1 10FCT 02233077 109.99 SGD
Shipped after 2018-05-31
Screwed type Cast iron 40 230 36893 115 120 1PC 1 10FCT 02233095 179.99 SGD
In stock
- - 32 160 1-1/4 130 120 1PC 1 10FCT 02233086 149.99 SGD
Shipped after 2018-05-31
- - 10 130 3/8 71 72 1PC 1 10FCT 02233043 75.99 SGD
Shipped after 2018-05-31
- - 20 130 3/4 105 85 1PC 1 10FCT 02233061 94.99 SGD
Shipped after 2018-05-31
Screwed type Cast iron 50 230 2 120 140 1PC 1 10FCT 02233104 209.99 SGD
Shipped after 2018-05-31
- - 80 400 3 162 182 1PC 1 10FCT 02233122 519.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products