Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bellows Chemical Dropper,

3.86 (21)
Operating Temperature Range (deg C)
-30 - 60
Material
LDPE
...see all>
Product Options
ADD TO CART
Suction Amount (mL) Bellows Diameter (mm) 1 Scale (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Suction Amount (mL) Bellows Diameter (mm) 1 Scale (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 phi32 1 265 1Bag(10PC) 1 M-10 54981525 8.99 SGD
Shipped after 2018-06-25
2 phi22.5 0.5 205 1Bag(10PC) 1 M-2 54981507 5.99 SGD
Shipped after 2018-06-25
5 phi26 1 255 1Bag(10PC) 1 M-5 54981516 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 3
1 star 2
Review Rating: 3.86
21 Customer Reviews
The reviews are automatic translation.
For paint formulation
4
From Japan
On 2018-06-12 09:12:20
It is used for blending shellac and alcohol during shellac painting. Because it is cheap, it can be used in a disposable sense.
This review is about item#54981507.
At the time of construction
5
From Japan
On 2018-05-12 16:36:37
It is a firm product than I thought. Unexpected, it may last long.
This review is about item#54981525.
Subdivision of materials
5
From Japan
On 2018-01-23 15:47:43
It is easy to measure, it is handy.
This review is about item#54981516.
Various things, preparation of paint, injection of additives etc.
5
From Japan
On 2017-11-25 14:42:41
It is inexpensive and can be used for chokechoku, it is disposable, cost is cheaper than uniform 100 yen It is very useful.
This review is about item#54981525.
Machine maintenance
5
From Japan
On 2017-11-21 12:52:04
Used for FRP hardener injection. I choose handy to choose the size.
This review is about item#54981507.
Breeding of tropical fish
2
From Japan
On 2017-09-28 08:36:51
Since I had forgotten the code, I forgot the code, but when purchasing the other company's products handled by your company, only the tip has become narrower at the tip, but the other companies have easy to use because there are about 2 cm narrow parts near the tip.
Subdivision and mixing of paint and aromatic essential oil
2
From Japan
On 2017-08-06 19:29:14
Well ... It is uselessly too big, is not it? I ordered without looking at dimensions carefully. I bought a wicking amount of 10 ml, but Wicking amount 20 ml is a size that is likely to go. Just because the memory is only 10 ml, its 10 ml position is It is almost in the middle of the body part. The upper half is meaningless space. In other words, it should be able to suck up 10 ml fully with a half length. Just put the memory upwards. I do not know whether it is a design mistake or originally no idea. I will never buy it again. It was a product that remained strong with the feeling that I bought it wrongly. People who buy from now, please look carefully and buy it. Some people need this size. In the world.
This review is about item#54981525.
Above all, liquid
3
From Japan
On 2017-05-24 11:32:48
Thicker than expected, hard. It seems durable. I was planning to use it for elementary school students, so it was a little hard and it was hard for children to handle. With adults there is no problem.
This review is about item#54981516.
For experiment
5
From Japan
On 2017-02-14 06:24:56
There is no turning back sucking liquid which is very easy to use than its appearance. This is enough.
This review is about item#54981525.
Suction of washing solution
1
From Japan
On 2017-01-22 15:43:45
Improvement is required, as the sucked up liquid spills and the surroundings become dirty.
This review is about item#54981525.

Related Products