Buy more than* S$200* and get FREE SHIPPING

Garden Sensor Light

1.00 (1)
Sensor Range
50 degrees horizontal, 20 degrees vertical direction, distance 5m
Battery Life
(Measured as 10 times a day the lighting of the 10 seconds) about 15 months
Bulbs
White LED1.0W
Dimensions (Diameter phi x Height H) (mm)
About 91x216
Power
Four single type 2 alkaline batteries x
Height (mm)
About 116: to the sensor center about 68, from the bottom: body (white part): about 148, base (black part)
Material
Body battery lid-base (black part): ABS resin, received shade sensor: PMMA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZSL-SEW 57840045 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Lighting in the aisle where there is no lighting in the workplace (construction site)
1
From Japan
On 2016-01-29 15:09:02
It was not too bright, not too dark, slightly bright and very good. With several days to use, it ceased to illuminate. If you think that battery drain is fast, it lights up in a bright place .... I thought of a sensor problem and tried to wipe the sensor area (although it was not so dirty), but I did not improve, so I gave up. Is not this solid bad ... I can not recommend it much.
This review is about item#57840045.

Related Products