Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Float Switch ,For Water/Medical Fluid

5.00 (2)
Maximum switch Current
0.5A
Liquid Type
Water (standard liquid)
Detection Method
Reed switch type
Operating Temperature Range (deg C)
-10 to +80
...see all>
Product Options
ADD TO CART
Control Points Maximum Switching Capacity Opreration Contact Resistance (mohm) Mounting Screw Working Voltage (V) Material Using Electric Wire AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Control Points Maximum Switching Capacity Opreration Contact Resistance (mohm) Mounting Screw Working Voltage (V) Material Using Electric Wire AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50VA/50W ON in the liquid level rises Initial 550 - AC100 / DC100 maximum PP (polypropylene) (Sensor) - 1-9129-04 1PC 1 HL-L1-096A (rise ON) 33208156 229.99 SGD
Shipped after 2018-05-07
1 10VA/10W ON in the liquid level rise Initial 300 M8xP1.25 Maximum AC100/DC100 PP (polypropylene) UL1007 AWG24 1-9129-03 1PC 1 HL-S1A (rise ON) 33208147 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The amount of hot water in the bath Buzzer
5
From Japan
On 2017-03-08 23:44:05
It took time to build, but since the buzzer beeps with a certain amount, it is no longer going to be too much or to run out of hot water. I was going to make flow and switch at first by myself, but I lost my physical condition and gave up making my own work. Instead, good things were made. I am using it for a bath now, but it can also be used for alerts such as water volume.
This review is about item#33208147.
Production of water level detector
5
From Japan
On 2016-08-28 16:47:38
It was very responsive and I was able to do the operation as designed.
This review is about item#33208147.

Related Products