Buy more than* S$200* and get FREE SHIPPING

Torque Driver

5.00 (1)
Measurement Range (N m)
1 to 8
Minimum Scale (N / m)
0.5
Plug-in Angle (mm [inch])
6.35[1/4]
Weight (g)
370
Overall Length (mm)
154
Specification
Tightening direction (clockwise), accuracy + 4%, with inspection data, adjustable type
Accessories
Dedicated plastic case, quarter hex bit holder with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTD-1408N 55990356 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric meter replacement
5
From Japan
On 2017-09-16 17:22:31
Easy to grip and easy to turn, If you have a Japanese description,
This review is about item#55990356.

Related Products