Buy more than* S$200* and get FREE SHIPPING

Insulation Torque Wrench

Measurement Range (N m)
5 to 25
Minimum Scale (N / m)
0.05
Plug-in Angle (mm [inch])
9.5[3/8]
Weight (g)
735
Overall Length (mm)
265
Specification
Tightening direction (clockwise), accuracy + 4%, with inspection data, adjustable type
Accessories
Dedicated Purakesu
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 INS-25 55990365 509.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products