Buy more than* S$200* and get FREE SHIPPING

Mini Scoop

4.00 (1)
Blade Length (mm)
230
Overall Length (mm)
840
Width (mm)
185
...see all>
Product Options
ADD TO CART
Edge Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Type 1.3 1PC 1 14009 55990322 37.99 SGD
Shipped after 2018-01-22
Round Type 1.1 1PC 1 14008 55990313 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Commemorative planting
4
From Japan
On 2016-09-30 08:15:23
It is heavier than I thought. Placed old, I can not remove the seal glue
This review is about item#55990313.

Related Products