Buy more than* S$200* and get FREE SHIPPING

OA Multi Power Strip

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet
2 core
Lot
7
Cord Length (m)
2
Rating
125V, 15A
Rated Power (W)
Up to a total of 1500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WBN-S7202B(G) 55990487 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As an office desk
5
From Japan
On 2017-05-24 15:17:28
We purchased in search of cheap goods at the request of detachment of the outlet, magnet attachment, centralized switch and purchased. As for use, I think that it is a satisfactory product which is satisfactory at all.
This review is about item#55990487.
Electrical wiring on the back of the low board
4
From Japan
On 2016-05-01 23:43:53
It is convenient to be able to lock satisfying the number of outlets as well.
This review is about item#55990487.
When using many electric appliances
5
From Japan
On 2014-07-14 20:26:30
It is very convenient to connect 7 outlets. Easy to use centralized switch and retaining mechanism.
This review is about item#55990487.
Outlet in the rack / board
5
From Japan
On 2014-05-08 20:50:51
There is also a magnet
This review is about item#55990487.
Power management of PC and related products
3
From Japan
On 2014-02-19 08:15:22
There is nothing wrong. I will purchase it again if necessary.
This review is about item#55990487.

Related Products