Buy more than* S$200* and get FREE SHIPPING

Senior Glasses

4.25 (4)
Material (lens)
Plastic
Dimensions (Width W x Depth D x Height H) (mm)
141x140x31
Lens Color
Clear
Weight (g)
15
Color
Black
...see all>
Product Options
ADD TO CART
Reading Glass Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reading Glass Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 1PC 1 UN22 +2.50 55994976 28.09 SGD
Shipped after 2017-12-18
1 1PC 1 UN22 +1.00 55994942 28.09 SGD
Shipped after 2017-12-18
2 1PC 1 UN22 +2.00 55994967 28.09 SGD
Shipped after 2017-12-18
1.5 1PC 1 UN22 +1.50 55994951 28.09 SGD
Shipped after 2017-12-18
3.5 1PC 1 UN22 +3.50 55994994 35.09 SGD
Shipped after 2017-12-18
3.0 1PC 1 UN22 +3.00 55994985 28.09 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Field work desk work
4
From Japan
On 2017-07-04 17:02:05
It is light and the frame is so soft that it is hard to break and can be used without worrying on the spot
This review is about item#55994951.
Clerical work, Personal computer, Reading
4
From Japan
On 2016-09-25 20:42:26
There is no problem even if attached for a long time without feeling to tighten the feeling of hanging, the lens is also good, I just bought only one so it may be only my amount But when one of the vines is placed on the desk 5 mm It seems that it is leaning a bit when looking in the mirror, because the price is cheap, this distortion may be useless,
This review is about item#55994967.
Desk work & working
4
From Japan
On 2015-05-21 21:12:02
Is it the length of a vine? I feel the R position of the ear is short. Because it is individual difference, there is no use. It seems like a bad thing because the hair (long) will come about the slippage part of the slip. Design & color scheme is good feeling!
This review is about item#55994942.
Detailed work
5
From Japan
On 2014-03-20 15:09:40
The crane may be soft.
This review is about item#55994951.

Related Products