Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, FRANE, Safety Design

Blade Width (mm)
9, 9
Overall Length (mm)
143, 143
Material
(Holder) ABS, stainless, (grip) Esutorama, (Snapper) PC / ABS, (Holder) ABS, stainless steel, (grip) Esutorama, (Snapper) PC / ABS
Specification
With auto lock function, possible to separate dispose., With auto lock function, possible to separate dispose., Auto-lock function, fractional disposable
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pink, Pink 1PC 1 HA-S100P 55994723 3.99 SGD
In stock
Blue, Blue 1PC 1 HA-S100B 55994714 3.99 SGD
In stock
White, White 1PC 1 HA-S100W 55994732 3.99 SGD
In stock
Yellow-green, Yellow-green 1PC 1 HA-S100YG 55994741 3.99 SGD
In stock
ADD TO CART

Related Products