Buy more than* S$200* and get FREE SHIPPING

Safety Knife FLANE

5.00 (1)
Caution
Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly.
Blade Width (mm)
18, 18
Overall Length (mm)
166, 166
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 HA-S200D 00374413 6.99 SGD
In stock
orange, Orange 1PC 1 HA-S200YR 55994766 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Acceptance / packing
5
From Japan
On 2016-06-15 21:52:11
It is a safe and easy-to-use cutter which has become the grip of the shape where the exposure of the blade requires the minimum points and force easily required. There are two types of large and small, and we use it according to the work.
This review is about item#00374413.

Related Products