Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safe Structural Retractable Knife Blade Standard Size, FRANE

Compatible Cutter
HA-2N/7N,HA-S100,F-WBB103, HA-2N 7N, HA-S100, F-WBB103
Thickness t (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Quantity (Sheet)
5, 5
Type
Standard type, Standard type
Material
PP, PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 HA-S150-5 55994775 3.99 SGD
In stock
ADD TO CART

Related Products