Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safe Structural Retractable Knife Blade Large Size, FRANE

Compatible Cutter
HA-S200, HA-S200
Thickness t (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Quantity (Sheet)
5, 5
Type
large, Large
Material
PP, PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 HA-S250-5 55994784 5.99 SGD
In stock
ADD TO CART

Related Products