Buy more than* S$200* and get FREE SHIPPING

High Pressure Hose

Mass (g/m)
Hose/132
Minimum Burst Pressure (kgf/cm2)
840
Maximum Working Pressure (kgf/cm2)
210
Minimum Bending Radius (mm)
55
Outer Diameter (phi mm)
11.2
Inner Diameter (phi mm)
6
Operating Temperature Range (deg C)
-40 to +60
...see all>
Product Options
ADD TO CART
Nominal Designation Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41643 20   1Roll 1 1/4x20M 55995012 289.99 SGD
In stock
1/4 10   1Roll 1 1/4x10M 55995003 189.99 SGD
In stock
1/4 30 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 1/4x30M 55995021 419.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products