Buy more than* S$200* and get FREE SHIPPING

BF-502 Body Fine Short Sleeved Blouson, Unisex, Spring to Summer

Name Print
Not possible
Fabric
Oh Wish (Japan Toray material)
Corresponding Season
Spring and summer
JIS Standard
T8118 (anti-static standard) compliant products
Mixing Ratio (%)
Polyester: 80, cotton: 20
Description 2
Breathability, refreshing feeling of distinguished in a soft texture.
Caution
* Depending on the specifications of your PC, the product color may look slightly different.
Specification
Antistatic material. Washable. Mobile phone pocket attached., Antistatic material Washable With cell phone pocket
...see all
Product Options
ADD TO CART
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 64 23 50 112 M Navy 1PC 1 BF-502 55995177 52.80 SGD
In stock
100 66 25 52 116 L Navy 1PC 1 BF-502 55995186 52.80 SGD
In stock
4 68 26 54 122 LL Green Earth 1PC 1 BF-502 55995222 52.80 SGD
In stock
100 68 26 54 122 LL Navy 1PC 1 BF-502 55995195 52.80 SGD
In stock
4 64 23 50 112 M Green Earth 1PC 1 BF-502 55995204 55.08 SGD
In stock
ADD TO CART

Related Products