Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nut Driver

4.00 (5)
2014 TRUSCO Published Page
2-0411
Shaft Length (mm)
77
Overall Length (mm)
184
...see all>
Product Options
ADD TO CART
Subtense(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 389-3278 1PC 1 #48470 56230386 9.99 SGD
In stock
- 389-3227 1PC 1 #48482 56230456 10.99 SGD
In stock
6 389-3260 1PC 1 #48468 56230361 9.99 SGD
In stock
5 389-3251 1PC 1 #48464 56230334 8.99 SGD
In stock
- 389-3201 1PC 1 #48478 56230431 13.99 SGD
Shipped after 2018-06-29
- 389-3219 1PC 1 #48480 56230447 10.99 SGD
Shipped after 2018-06-29
4 389-3235 1PC 1 #48460 56230316 9.99 SGD
In stock
9 389-3294 1PC 1 #48474 56230413 9.99 SGD
In stock
5.5 389-3243 1PC 1 #48466 56230352 9.99 SGD
In stock
8 389-3286 1PC 1 #48472 56230404 9.99 SGD
In stock
10 389-3197 1PC 1 #48476 56230422 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of radio equipment
5
From Japan
On 2018-05-21 14:32:10
I arrived promptly. It is a tool that is easy to use mainly for maintenance of radio equipment and ships (boats).
This review is about item#56230386.
For assembly work
1
From Japan
On 2018-04-12 13:31:23
Inch specification mixed. Careful !! · 5.5 mm nut does not hang · The notation on the side of the body is "5.5 mm" · The notation on the shaft side is "1/4" · Driver bit in the hexagon socket 6.35 mm goes into the shopy · · · Only "MADE IN USA", the inch unit? It is a bit different from "MADE IN CHINA" ...
This review is about item#56230352.
I'm sorry I have not used it yet. I purchased it because it is necessary.
4
From Japan
On 2015-07-31 18:00:21
Petal Balacite of the bicycle to put the grease into the bearings.
This review is about item#56230447.
Tightening of the bolt in a recessed place
5
From Japan
On 2015-06-25 17:09:01
Good grip and tightening even if a little oil is attached, It is even better if there is a slightly longer type etc.
This review is about item#56230404.
Tightening of EX piping hose band
5
From Japan
On 2014-10-15 15:09:37
The length is just right, it is easy to enter the force with a rubber blip.
This review is about item#56230404.

Related Products