Buy more than* S$200* and get FREE SHIPPING

Nut Driver

4.33 (3)
Shaft Length (mm)
77
Overall Length (mm)
184
...see all>
Product Options
ADD TO CART
Opposite Side Dimensions (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimensions (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41775 1PC 1 #48413 56230517 9.99 SGD
In stock
41714 1PC 1 #48410 56230474 8.99 SGD
In stock
11/32 1PC 1 #48435 56230526 9.99 SGD
In stock
9/32 1PC 1 #48432 56230501 12.99 SGD
Shipped after 2018-05-02
1/4 1PC 1 #48412 56230492 9.99 SGD
In stock
5/32 1PC 1 #48409 56230465 11.99 SGD
Shipped after 2018-05-02
3/8 1PC 1 #48414 56230535 10.99 SGD
In stock
7/16 1PC 1 #48415 56230544 10.99 SGD
In stock
1/2 1PC 1 #48416 56230553 16.99 SGD
Shipped after 2018-05-02
7/32 1PC 1 #48411 56230483 11.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-15 22:47:38
Since the machine we are using is made in the USA, deployment of the inch size is saved
This review is about item#56230517.
Home electronics repair
4
From Japan
On 2015-05-28 00:25:50
The handle is large and it is heavy but it is easy to grasp and easy to work
This review is about item#56230474.
Computer assembly.
4
From Japan
On 2014-07-14 22:08:28
A precious relatively inexpensive 3/16 size nut driver. For tightening the spacer of the DOS / V personal computer. To use it for PC, grip is too fat, so overtorque is cautionful. There are 3/16 things and 5 mm things for PC spacers, so it is enough to actually prepare 5 mm objects. Since 3/16 is smaller, it is not possible to tighten the 5 mm spacer. On the contrary, since the tightening torque is low, there is no problem first. I do not agree with the application the first time but I think that the goods themselves are excellent goods for COSPA.
This review is about item#56230474.

Related Products