Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Handle 36pcs

4.00 (1)
Weight (g)
955
Set Contents
[Bit C6.3sqx25mm, 15] This "(+) PH1, PH2, PH3, (-) 4.5x0.6mm, 5.5x1.0mm, (hexagonal) 4, 5, 6mm, (positive drive) PZ1, PZ2, (Torx) T10, T15, T20, T25, T30 [Bit Holder (4-inch)] E6.3x58mm [socket (4-inch), 13 pcs] 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm ¼ inch ¼ inch [adapter, 2] E6.3x across flats, 4-inch sqx across flats [extension bar, two] 100mm (1/4 sqx inch width across flats ¼ inch), 50mm (1/4 sqx inch width across flats ¼ inch) [universal joint] ¼ inch U- joint [ratchet handle quarter-inch Argo Nick type [handle] ¼ inch Argo star Nick Bee type [plastic case] 200x130x56mm "
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 R-Go XL 56230693 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Home repair
4
From Japan
On 2014-07-15 18:54:51
I am very saved.
This review is about item#56230693.

Related Products