Buy more than* S$200* and get FREE SHIPPING

PREFAB Joint, Screw in Type

4.33 (3)
Maximum allowable Pressure (Mpa[kfg/cm2])
1.0[10.2]
Material (body)
U-PVC
Allowable Temperature (degreeC)
0 to 50
...see all>
Product Options
ADD TO CART
Dimension T (mm) Nominal Diameter (mm) Shape Nominal Diameter (inch) Material (O-Rings) Dimension d1(phi mm) Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Nominal Diameter (mm) Shape Nominal Diameter (inch) Material (O-Rings) Dimension d1(phi mm) Dimension d (phi mm) Dimension l (mm) Dimension D (phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 Screw 3/4 EPDM Rc3/4 20 17 60 57   1PC 1 - 38740414 9.99 SGD
In stock
- 40 Screw 1 1/2 EPDM Rc1-1/2 40 25 100 82   1PC 1 - 38740441 22.99 SGD
In stock
- - - 3/8 FKM Rc3/8 13 15 48 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740466 11.99 SGD
Shipped after 2018-05-01
- 20 - 3/4 FKM Rc3/4 20 17 60 57 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740484 14.99 SGD
Shipped after 2018-05-01
- 25 - 1 FKM Rc1 25 20 70 63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740493 21.99 SGD
Shipped after 2018-05-01
- - - 3/8 EPDM Rc3/8 13 15 48 43   1PC 1 - 38740396 7.99 SGD
In stock
- 30 - 1-1/4 EPDM Rc1-1/4 31 22 82 71   1PC 1 - 38740432 20.99 SGD
In stock
- - - 1/2 FKM Rc1/2 15 15 48 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740475 12.99 SGD
Shipped after 2018-05-01
- 30 - 1-1/4 FKM Rc1-1/4 31 22 82 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740502 31.99 SGD
Shipped after 2018-05-01
- 25 Screw 1 EPDM Rc1 25 20 70 63   1PC 1 - 38740423 12.99 SGD
In stock
- 50 Screw 2 EPDM Rc2 51 28 106 96   1PC 1 - 38740457 35.99 SGD
In stock
- 16 Screw 41641 EPDM Rc1/2 15 15 48 43   1PC 1 - 38740405 7.99 SGD
In stock
- 40 - 1-1/2 FKM Rc1-1/2 40 25 100 82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740511 35.99 SGD
Shipped after 2018-05-01
- 50 - 2 FKM Rc2 51 28 106 96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740527 57.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Home water service repair
4
From Japan
On 2018-03-31 11:55:33
Because it leaked by freezing of the water pipe, it was used for repair. There is no problem.
This review is about item#38740405.
Used for equipment evaluation, water piping of laboratory equipment
4
From Japan
On 2017-11-06 08:58:39
It was carefully packed, cleaned, safe and safe to use.
This review is about item#38740414.
PVC piping connection location For construction
5
From Japan
On 2016-10-30 17:57:49
It is not a contractor who has this hand stock, so it is difficult to obtain such things. It is hard to see at the home center level. Satisfied because the delivery was quick.
This review is about item#38740441.

Related Products