Buy more than* S$200* and get FREE SHIPPING

Safety Boots AZ-GW752

5.00 (2)
Material (toe core)
None, None
Foot Width
3E, 3E
Standard Weight (g/1 leg)
700, 700
Material (Sole)
Gum, Gum
Material (Skin)
Gum, Gum
Length (cm)
About 39 (L size), About 39 (L size)
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(26), L(26) Navy x yellow, Navy x Yellow 1Pair 1 AZ-GW752 57050323 -
Discontinued
[x]
LL(27), LL(27) Navy x yellow, Navy x Yellow 1Pair 1 AZ-GW752 57050332 -
Discontinued
[x]
M(25), M(25) Navy x yellow, Navy x Yellow 1Pair 1 AZ-GW752 57050314 -
Discontinued
[x]
XL(28), XL(28) Navy x yellow, NavyxYellow 1Pair 1 AZ-GW752 57050341 -
Discontinued
[x]
S(24.5), S(24.5) Navy x yellow, NavyxYellow 1Pair 1 AZ-GW752 57050305 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2016-08-29 18:31:58
It is slimmer than previous model, it has a feeling of fit and easy to wear. I expect it for durability, but I am grateful if it can be used for more than half a year.
This review is about item#57050323.
Household vegetable garden, cleaning work in the town (river cleaning, grooving etc.)
5
From Japan
On 2016-05-23 18:01:44
Wearing and removing are very easy and comfortable to wear. Although ordinary shoes are hot as you wear during hot days, it seems that the inside of the shoe gets hot, but it seems that this boots does not feel so hot as it is due to the processing inside (I bought it since I did not have time to buy it) The number of times is still small, not a definitive impression).
This review is about item#57050305.

Related Products