Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (Sole) Material (Skin) Length (cm) Size (cm) Color Material (toe core) Foot Width Standard Weight (g/1 leg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Material (Skin) Length (cm) Size (cm) Color Material (toe core) Foot Width Standard Weight (g/1 leg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) XL(28), XL(28) black, Black None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050445 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) S(24.5), S(24.5) black, Black None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050402 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) M(25), M(25) gray, Gray None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050366 -
Discontinued
[x]
Gum Gum About 39 (L size) M(25) Black None 3E 850   1Pair 1 AZ-GW763 57050411 -
Discontinued
[x]
Gum Gum About 39 (L size) L(26) Black None 3E 850   1Pair 1 AZ-GW763 57050427 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) LL(27), LL(27) gray, Gray None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050384 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) XL(28), XL(28) gray, Gray None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050393 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) S(24.5), S(24.5) gray, Gray None, None 3E, 3E 850, 850 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 AZ-GW763 57050357 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) LL(27), LL(27) black, Black None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050436 -
Discontinued
[x]
Gum, Gum Gum, Gum About 39 (L size), About 39 (L size) L(26), L(26) gray, Gray None, None 3E, 3E 850, 850   1Pair 1 AZ-GW763 57050375 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Car wash, agricultural work and so on.
1
From Japan
On 2016-07-18 11:25:17
It is one year and one month in normal use after purchase, but the heel portion decreased quickly and soaked Jinwari in the pool.
This review is about item#57050375.
Light working around the outside
3
From Japan
On 2016-02-04 17:56:11
It is easy to wear off because it is a loose fit for the whole. Even the hem of the trousers comfortably. I think the upper string is a bit weak. Since I have only used it once, it is about durability from now on.
This review is about item#57050375.
Farm work
4
From Japan
On 2014-07-09 18:31:32
The problem is durability, I want to raise it for at least 2 months.
This review is about item#57050384.
Purchased for car wash.
5
From Japan
On 2014-04-22 18:16:07
Comfortable to wear, alright, easy to use because it is light.
This review is about item#57050436.

Related Products