Buy more than* S$200* and get FREE SHIPPING

Heel covering composite toe work shoes,AZ-51622

4.33 (3)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
380, 380
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 white, White 1Pair 1 AZ-51632 57051531 46.99 SGD
In stock
24.5, 24.5 black, Black 1Pair 1 AZ-51632 57051416 46.99 SGD
In stock
26.5, 26.5 black, Black 1Pair 1 AZ-51632 57051452 46.99 SGD
In stock
26, 26 white, White 1Pair 1 AZ-51632 57051513 46.99 SGD
In stock
26, 26 black, Black 1Pair 1 AZ-51632 57051443 46.99 SGD
Shipped after 2018-07-02
27, 27 black, Black 1Pair 1 AZ-51632 57051461 45.99 SGD
In stock
25.5, 25.5 black, Black 1Pair 1 AZ-51632 57051434 45.99 SGD
In stock
28, 28 black, Black 1Pair 1 AZ-51632 57051477 46.99 SGD
In stock
25, 25 black, Black 1Pair 1 AZ-51632 57051425 48.99 SGD
In stock
24.5, 24.5 white, White 1Pair 1 AZ-51632 57051486 48.99 SGD
Shipped after 2018-07-03
25, 25 white, White 1Pair 1 AZ-51632 57051495 57.99 SGD
Shipped after 2018-06-29
26.5, 26.5 white, White 1Pair 1 AZ-51632 57051522 48.99 SGD
In stock
25.5, 25.5 white, White 1Pair 1 AZ-51632 57051504 57.99 SGD
Shipped after 2018-06-29
28, 28 white, White 1Pair 1 AZ-51632 57051547 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Manufacture of molded articles
4
From Japan
On 2016-07-06 16:11:22
It is slightly smaller than the safety shoes I always use, but there is no problem other than that.
This review is about item#57051443.
Building site
5
From Japan
On 2016-03-28 17:05:40
It is better for the heel to step on. Velcro tape is also good
This review is about item#57051504.
Shoes for on-site attorneys
4
From Japan
On 2013-06-24 22:10:09
At first it did not fit the shape of the foot sometimes it hurt, but I could adjust it with a Velcro tape. I think that it is the coolest and best product.
This review is about item#57051452.

Related Products