Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes AZ-51634

4.18 (22)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
320, 320
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (Skin)
Synthetic leather, nylon mesh, Synthetic leather, nylon mesh
...see all>
Product Options
ADD TO CART
Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Charcoal gray, Charcoal gray 25.5, 25.5 1Pair 1 AZ-51634 57051784 45.99 SGD
In stock
black, Black 26, 26 1Pair 1 AZ-51634 57051723 45.99 SGD
In stock
black, Black 25.5, 25.5 1Pair 1 AZ-51634 57051714 45.99 SGD
In stock
Silver gray, SilverGray 26, 26 1Pair 1 AZ-51634 57051863 -
Discontinued
[x]
black, Black 25, 25 1Pair 1 AZ-51634 57051705 45.99 SGD
Shipped after 2018-06-28
black, Black 28, 28 1Pair 1 AZ-51634 57051757 48.99 SGD
In stock
Charcoal gray, Charcoal gray 25, 25 1Pair 1 AZ-51634 57051775 45.99 SGD
In stock
Silver gray, SilverGray 25, 25 1Pair 1 AZ-51634 57051845 -
Discontinued
[x]
Silver gray, SilverGray 25.5, 25.5 1Pair 1 AZ-51634 57051854 -
Discontinued
[x]
Charcoal gray, Charcoal gray 24.5, 24.5 1Pair 1 AZ-51634 57051766 45.99 SGD
Shipped after 2018-06-28
Silver gray, SilverGray 24.5, 24.5 1Pair 1 AZ-51634 57051836 -
Discontinued
[x]
Silver gray, SilverGray 27, 27 1Pair 1 AZ-51634 57051881 -
Discontinued
[x]
Charcoal gray, Charcoal gray 28, 28 1Pair 1 AZ-51634 57051827 48.99 SGD
In stock
Charcoal gray, Charcoal gray 26, 26 1Pair 1 AZ-51634 57051793 46.99 SGD
In stock
Charcoal gray, Charcoal gray 26.5, 26.5 1Pair 1 AZ-51634 57051802 48.99 SGD
In stock
Charcoal gray, Charcoal gray 27, 27 1Pair 1 AZ-51634 57051811 48.99 SGD
In stock
black, Black 26.5, 26.5 1Pair 1 AZ-51634 57051732 48.99 SGD
Shipped after 2018-06-28
Silver gray, Silver gray 28, 28 1Pair 1 AZ-51634 57051897 -
Discontinued
[x]
black, Black 27, 27 1Pair 1 AZ-51634 57051741 48.99 SGD
In stock
Silver gray, Silver gray 26.5, 26.5 1Pair 1 AZ-51634 57051872 -
Discontinued
[x]
black, Black 24.5, 24.5 1Pair 1 AZ-51634 57051696 44.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 3
1 star 1
Review Rating: 4.18
22 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance work
4
From Japan
On 2018-04-07 14:45:22
I wore almost every day for about a year and the rubber of my toes was peeling off so I repeated on the same color difference. Durability is high for price and COSPA seems to be excellent. If you are considering a new purchase, we recommend that you choose a size larger than 0.5.
This review is about item#57051732.
For work
5
From Japan
On 2017-10-18 16:30:16
For more than 5 years since the driver era, use the same item while replacing it. I entered the iron core, but I do not feel too tired because of lightness that I do not think so. Is it wearing out a shoe soon a little soon?
This review is about item#57051714.
When working
2
From Japan
On 2017-09-08 16:49:29
The lightness of design and shoes is very good. I would have liked buying it when seeing other reviews, but the size is absolutely small impression. It is hard feeling to put on 27 cm at all times easily. I recommend this shoes 1cm larger.
This review is about item#57051811.
On site work
4
From Japan
On 2017-09-07 14:56:40
Lightweight was attractive. However, it was somewhat described as 3E (wide) in the catalog, but it is a shame that it was a bit tight (if it is said that it is the manufacturer specification, it is there).
This review is about item#57051793.
Equipment work
5
From Japan
On 2017-08-31 14:42:15
Very light and easy to wear, I am satisfied. It is safe because the price is cheaper. I will repeat it again.
This review is about item#57051741.
At the work site
5
From Japan
On 2017-08-21 19:17:46
Since it is light, fatigue is reduced. Especially since there are many movements on the upper and lower floors, it will not be a burden so I would like to think about the future.
This review is about item#57051775.
During normal light work, machine maintenance
5
From Japan
On 2017-07-17 17:37:29
The sole is soft and comfortable especially when squatting.
This review is about item#57051705.
During precision metal processing
5
From Japan
On 2017-04-18 10:15:06
I think that this texture is sufficient at the low price. If you have problems using it I would like to purchase again.
This review is about item#57051714.
Plumbing work
5
From Japan
On 2017-04-17 18:14:01
Because my feet are Takashi Kinoe wide, there are no safety shoes of interior size fitting inside. Because these safety shoes are 4E size, their feet will not hurt. Since I want to purchase next time, I definitely want to keep out of stock.
This review is about item#57051714.
Movement of goods
4
From Japan
On 2017-01-19 23:07:57
I am very satisfied about the design and price but I have a wide foot width so there was also in the review of other people but when I work with one knee it will hurt my little finger around the core part. Thanks for having 4E.
This review is about item#57051811.

Related Products