Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Resin Magnet Tray
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Tool Storage
>
Magnet Tray and Magnet Hangers
>
Magnet Trays
Resin Magnet Tray
TRUSCO
Click for images of all products
Diameter x Height (mm)
150x40
Maximum Load (kgf)
0.4
Weight (g)
280
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
2015 Trusco Published Pages
2014 TRUSCO Published Page
Color
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
2015 Trusco Published Pages
2014 TRUSCO Published Page
Color
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1 0813
1-0762
Orange
415-2981
1PC
1
TJMT-150-OR
48915526
12.99 SGD
In stock
1 0813
1-0762
Black
415-2964
1PC
1
TJMT-150-BK
48915501
12.99 SGD
In stock
-
-
-
415-2999
1pc
1
TJMT-150-Y
48915535
12.99 SGD
In stock
-
-
-
415-2972
1pc
1
TJMT-150-GN
48915517
12.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Plastic Magnet Tray, Round
E-Value
-
(2)
Resin Magnet Tray
TRUSCO
15.99
-
21.99 SGD
(3)
Round Magnetic Tray
TRUSCO
15.99 SGD
(4)
Plastic Magnet Tray
MonotaRO
8.99 SGD
(6)
Plastic Mug Tray, Squareuare
E-Value
-
(1)
Magnetic Tray
MonotaRO
9.99 SGD
(84)
Stainless Steel Mug Tray, Round, Mini
SK-11
-
(5)
Magnetic Parts Tray
TONE (Maeda Metal Industries)
15.99
-
49.99 SGD
(1)
Round Magnetic Tray Wave
TRUSCO
19.99 SGD
(1)
Sc Oc Straight Crank And Crank Offset
IMAO
3.99
-
70.99 SGD
(3)
Round plastic magnet tray
SIGNET
16.99 SGD
Magnet Tray Mini
MonotaRO
7.99 SGD
(20)
Parts Tray Round
KYOTO TOOL (KTC)
19.99 SGD
(1)
MB-1 Magnetic Parts Bowl
Park Tool
16.99 SGD
(2)
Magnetic tray Round
SEK (SUEKAGE SANGYO)
21.99 SGD
Square Magnetic Tray
TRUSCO
36.99 SGD
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Tool Storage
>
Magnet Tray and Magnet Hangers
>
Magnet Trays
Related Products
TRUSCO
trusco hand magnet
Magnetic Tray
magnet tray
magnetic tray
hand tools magnetic tray
hand tools magnetic tray 150
Top