Buy more than* S$200* and get FREE SHIPPING

Grinding Rubber

5.00 (1)
Purpose
For removal of oxide film and rust
Size (phi x mm)
5/6x150
Grinding Wheel Dimensions (mm)
phi5x15,phi6x15
Shaft Diameter (phi mm)
2.35
Material
WA abrasive
...see all>
Product Options
ADD TO CART
Grain Size Set Contents Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Set Contents Allowable Number of Rotations (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 Each single arrow type two x 10000 - 20000 1Set(2PC) 1 No.26282 57051951 10.99 SGD
In stock
500 One each arrow type two x 10000 to 20000 1Set(2PC) 1 No.26284 57051976 12.99 SGD
In stock
320 One each arrow type two x 10000 to 20000 1Set(2PC) 1 No.26283 57051967 10.99 SGD
In stock
80 One each arrow type two x 10000 to 20000 1Set(2PC) 1 No.26281 57051942 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dirt remover, polish.
5
From Japan
On 2016-02-15 13:45:23
Narrow area, suitable for use of details.
This review is about item#57051976.

Related Products