Buy more than* S$200* and get FREE SHIPPING

Bi-Metal Blade

Caution
Dedicated PROXXON mini band saw
Purpose
Cutting iron and wood
Quantity
Single
Peripheral Length (mm)
1060
Blade Width (mm)
6
Number of Threads
10/14 (inch)
Material
Bimetal
Compatible Body
Mini band Saw (No.28170, No.28172)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.28185 57052116 87.27 SGD
Shipped after 2017-06-28
ADD TO CART

Related Products