Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pig Leather Glove

Around Palms (cm)
22.5
Material (surface)
Swine leather
Material (reverse side)
Cotton
Middle Finger Length (cm)
9
Overall Length (cm)
23
Type
With expectation
Size
Free
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 #827 57052161 14.55 SGD
In stock
ADD TO CART

Related Products