Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Titanium Coated Snap Off Knife

4.40 (5)
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Blade Width (mm) Blade Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Blade Width (mm) Blade Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5, 0.5 18, 18 100, 100 89, 89 L, L 1PC 1 TI-CHL 58069627 7.99 SGD
Shipped after 2018-06-25
0.4, 0.4 9, 9 80, 80 42, 42 S, S 1PC 1 TI-CHS 58069611 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Unpacking, tape cutting, curing cut,
5
From Japan
On 2015-12-26 05:19:00
Rock is sweet to cut hard objects. Screw lock is necessary. I want a rugged, rugged type. I want a hole to attach the hook of the cord so as not to drop from the altitude.
This review is about item#58069627.
For carrapping film pasting work
5
From Japan
On 2015-10-10 12:20:49
Sharpness is also good, and it is best for wrapping work in size as well. As expected it is a product of a film maker. I am very satisfied.
This review is about item#58069611.
Masking work on car
4
From Japan
On 2015-09-21 06:58:23
Although it is sharper than a normal blade, expectation was good a little, so it will be appreciated if a sharpness continues a bit more.
This review is about item#58069611.
Cutting of cutting sheet.
5
From Japan
On 2015-02-24 12:58:27
Since the shape of the grip fits in the hand, it can be cut stably without blurring. Hands are also less tired. Titanium blades are well cut, visibility is good, cut parts are easy to check.
This review is about item#58069611.
Unpacking cardboard (cutting adhesive tape)
3
From Japan
On 2015-02-09 17:21:19
Although the main body is made of resin and lightweight, the texture is slippery, even with gloves, thanks to a slightly cheap rubber grip. I think that the sharpness of the blade is particularly ordinary, but it has a glue on the blade compared to other companies' products It is hard to keep sharpness surely sharpness It is recommended for use to cut adhesive tape of packed cardboard It is thought that it is a good blade if it meets the application but when thinking with the main body ☆ Three
This review is about item#58069611.

Related Products