Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laminate Packer

3.00 (2)
Number of Rollers
2
Heating System
External heating method
...see all>
Product Options
ADD TO CART
Laminating Speed (mm/min) Laminating Width (mm) Maximum Laminating Thickness (mm) Warm-up Period External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Correspondence/Support Power Power Consumption (W) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laminating Speed (mm/min) Laminating Width (mm) Maximum Laminating Thickness (mm) Warm-up Period External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Correspondence/Support Power Power Consumption (W) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360(50Hz),430(60Hz) 230 (maximum) (A4) 0.6 (including the paper thickness) About 5 over 8min 375x130x95 (Riatore except) 100 over 150 microns (one side thick) AC100V,50/60Hz 300 2 1PC 1 LPD2325 60519663 -
Discontinued
[x]
360(50Hz), 430(60Hz) 320 (maximum) (A3) (Including paper thickness) 0.6 About 5 - 8 minutes 465x155x107 (except Riatore) 100 - 150 microns (one side thick) AC100V, 50/60Hz 480 3.1 1PC 1 LPD3225 57052177 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Creating price tags
5
From Japan
On 2014-04-25 09:37:34
I am satisfied because I can work earlier than I expected.
This review is about item#57052177.
Pop making
1
From Japan
On 2013-06-16 16:35:10
Even if you set the correct temperature, you can only laminate it like waving. I tried any temperature setting, but I could not laminate it cleanly.
This review is about item#57052177.

Related Products