Buy more than* S$200* and get FREE SHIPPING

Stick Fastener

4.67 (6)
Leg Length (mm)
60
Color
Ivory
Overall Length (mm)
200
Material
Polyolefin steel plate
Specification
80mm interval supported, about 350 pcs storage, backside adhesive tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 60mm 57052186 10.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For storage of paperwork
4
From Japan
On 2017-01-10 22:38:54
I think that simple and so good durable. Since the portion of the adhesive tape is a soft and metal than I thought, I'll need a knack just a little bit to paste do not distort.
This review is about item#57052186.
Filing
5
From Japan
On 2016-06-08 17:24:12
It has been used in combination with a separate folder of Monotarou. It is simple and easy to use. So you use a large amount, we always repeat purchase an inexpensive this commodity.
This review is about item#57052186.
Spelling documents
5
From Japan
On 2015-02-26 15:23:34
Usability at low cost also has been satisfied well. Until now it had used the Tsuzurihimo, but it and the knot overlaying the document has become the way. Also it can be stored in a compact case to store and piled up if this stick fastener documents.
This review is about item#57052186.
File of drawings
5
From Japan
On 2014-11-28 15:34:53
Had been using a type equipped with a slide bracket until now, metal fittings usability was bad shifted. It plans to repeat since the structure is simple and easy to use. Because there is one there is only the length of the foot, I think that may suffice short type.
This review is about item#57052186.
To paperwork
5
From Japan
On 2014-09-17 13:38:27
Bulky not, it is easy to use! !
This review is about item#57052186.
For storage submission of documents
4
From Japan
On 2013-11-18 21:48:52
Price I bought so cheap, it's time to sell ask an inexpensive paper fasteners
This review is about item#57052186.

Related Products