Buy more than* S$200* and get FREE SHIPPING

Cable Protection Tube

5.00 (1)
Caution
For fall prevention, wind such a nylon band to the hanging bolt as a stopper when you use it for a hanging bolt. When you use it to main girders of NR and QR racks, fix both main body and main girder with such a nylon band.
Length (m)
10
Color
Black
Material
Polypropylene (flame retardant)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 CCP15-10 57819447 23.37 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring protection to a remote hut
5
From Japan
On 2015-08-07 20:20:21
It's easy to use and cheap.

Related Products