Buy more than* S$200* and get FREE SHIPPING

Magnet Holder

5.00 (1)
Caution
Includes magnet. Do not use places which get effected by magnetic force., Includes magnet. Do not use places which get effected by magnetic force.
Band Length (mm)
300
Weight (g)
55
Color
Black
Dimension (mm)
L29xW65xH17.5
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MGH-K 57828486 12.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in air-conditioner cleaning
5
From Japan
On 2015-07-28 15:49:36
It is convenient without holding the screw with hand although it is used in air conditioner cleaning. You can remove parts with both hands
This review is about item#57828486.

Related Products