Buy more than* S$200* and get FREE SHIPPING

Ceiling Wiring Tool

3.50 (2)
Caution
Wear leather glove during work, or lead wire may harm your hand. Do not bite or damage light emitter. If any liquid from light emitter comes out and enter your eyes or mouth, please rinse off with clean water and see the doctor as soon as possible. During
Light Emitting Time (hours)
About4
Material (case)
Hard vinyl chloride
Weight (kg)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 RHT15 57828617 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Wiring work
2
From Japan
On 2015-09-26 20:22:19
This product was good enough to buy it If the advantage is up to 15 m the wiring efficiency from the inspection port increases. Disadvantage is good although it is quite a lot, but I thought that it was good to buy after purchase Disadvantages: It is likely to take a little bit of trouble with winding (gloves required) Cooperation with a cable catcher is difficult because it can not be removed from the storage case It is not possible to pull it only If it has a structure hooked at the tip part, it will be much easier to use but it will be easier to get stuck on other lines so it may be better to buy a subtle 30 m and use your head after changing your head but if you want a greedy line Since there is a possibility of disconnection of the material, even if it is a delicate summary, it will never be damaged.
This review is about item#57828617.
Used for the routing of the ceiling
5
From Japan
On 2014-08-18 09:49:57
The thing that the high electricity construction store in the company was using. When actually using it, if you feed the ceiling behind the lightweight steel frame with a wave like a snake, you can send it to the desired position without lightly catching on. This will work for 1.5 people. Because it hits the piping and the air conditioning duct if it is a fishing master and a rod, it is effective where it does not look straight. It is very favorite.
This review is about item#57828617.

Related Products