Buy more than* S$200* and get FREE SHIPPING

Display Sticker

4.00 (1)
Caution
Use it after wiping away dirt and dust on the pasting surface. Avoid direct sunlight, and keep it in the dry place.
Type
Oval
Character Contents
Na ride!
Color
(Print) red, (underlying) Silver
Dimension (mm)
120 x 80
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SSCV1 57832765 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On-site closure lid
4
From Japan
On 2017-05-17 17:41:44
It is very good as a thing because it stands out. If possible, it can be used for larger sizes or elsewhere.
This review is about item#57832765.

Related Products