Buy more than* S$200* and get FREE SHIPPING

WAGO Lever Nuts

5.00 (1)
Compatible Electiric Wires
(Single line) phi0.65 to 2.0mm specific electrical appliances / copper wire (single wire) wire diameter 1.6mm, 2.0mm General Purpose / copper wire, than this IV7 0.08 to 2.5 (3.5) mm line 2 , more 0.08 to 4.0mm line 2 (Insulati
Rating
Specific electrical appliances / 20A300V general use / 32A400V
Material
Spring: stainless steel conductive part: copper, tin-plated Housing: heat-resistant nylon 66 lever: 66 nylon heat resistance (glass-filled)
...see all
Product Options
ADD TO CART
Number of Holes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 *[No return] You cannot return this product. For details, see FAQ. 1Box(40PC) 1 WF-5 57836134 -
Discontinued
[x]
2 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 WF-2 57836143 -
Discontinued
[x]
3 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 WF-3 57836125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-09-19 10:42:54
It is superior to conventional anti-slip function. You can use it with confidence.
This review is about item#57836125.

Related Products