Buy more than* S$200* and get FREE SHIPPING

Gel Ink Pen, SARASA CLIP 1.0

5.00 (7)
Refill
JF-1.0 core
Standard
Eco Mark certified products, Law on Promoting Green Purchasing
Weight (g)
10.9
Overall Length (mm)
141
Specification
Binder Clips
...see all>
Product Options
ADD TO CART
Material Ball Diameter (mm) Ink Color Shaft Diameter (phi mm) Ingredients Ball Tip Diameter(mm) Maximum Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Ball Diameter (mm) Ink Color Shaft Diameter (phi mm) Ingredients Ball Tip Diameter(mm) Maximum Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 Red Maximum / 11.0 Water pigment - - - 1PC 1 JJE15-R 57838487 1.99 SGD
In stock
- 1 Blue Maximum / 11.0 Water pigment - - - 1PC 1 JJE15-BL 57838496 1.99 SGD
In stock
- 1 Black Maximum / 11.0 Water pigment - - - 1PC 1 JJE15-BK 57838471 1.99 SGD
In stock
Body: resin - Shiny Blue - Aqueous pigment (ink) 1 11 Gel ink ballpoint pen 1PC 1 JJE15-SBL 76113922 1.99 SGD
In stock
Body: resin - Shiny Red - Aqueous pigment (ink) 1 11 Gel ink ballpoint pen 1PC 1 JJE15-SR 76113931 1.99 SGD
In stock
Body: resin - Shiny Orange - Aqueous pigment (ink) 1 11 Gel ink ballpoint pen 1PC 1 JJE15-SOR 76113974 1.99 SGD
In stock
Body: resin - Shiny Purple - Aqueous pigment (ink) 1 11 Gel ink ballpoint pen 1PC 1 JJE15-SPU 76113965 1.99 SGD
In stock
Body: resin - Shiny Pink - Aqueous pigment (ink) 1 11 Gel ink ballpoint pen 1PC 1 JJE15-SP 76113956 1.99 SGD
In stock
Body: resin - Shiny Green - Aqueous pigment (ink) 1 11 Gel ink ballpoint pen 1PC 1 JJE15-SG 76113947 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
When writing letters.
5
From Japan
On 2017-03-24 16:35:04
I use a thick line because it does not have power, so I write it for address receipt etc. of receipt etc.
This review is about item#57838471.
For home use
5
From Japan
On 2016-10-21 21:11:02
It was nice to draw and cheap to buy.
This review is about item#57838471.
Document preparation
5
From Japan
On 2016-03-26 12:25:19
Best of the ballpoint pens on the market
This review is about item#57838471.
Clerical work
5
From Japan
On 2015-08-31 18:10:00
It is smooth and easy to draw and easy to draw.
This review is about item#57838471.
Write diary, letter (postcard), card etc
5
From Japan
On 2014-11-11 19:41:12
It's thick and very easy to write. I am glad that I can buy a replacement core, but it certainly seems to be a little closed though it was only 1 yen less than the main body. From the environmental protection point of view, I hope to reduce the price of replacement core so as not to disposable.
This review is about item#57838471.
For envelope address
5
From Japan
On 2013-10-20 13:21:03
When writing an address on an envelope, I think 1.0 is exactly good because it is hard to write in thin letters.
This review is about item#57838471.
Clerical work
5
From Japan
On 2013-04-14 14:49:19
Good
This review is about item#57838471.

Related Products