Buy more than* S$200* and get FREE SHIPPING

Training Timer 200

3.67 (3)
Volume (dB)
70 or more
Dimensions (Depth D x Width W x Height H)(mm)
40x147x17
Minimum Setup Time
One second
Maximun Setup Time
199 minutes 59 seconds
Character Height (mm)
10
Power (V)
DC3.0 (CR2032x1 Pieces)
Weight (g)
About78
Material
ABS resin
Specification
(Repeat function) Equipped, (Setting sound) Equipped, (Magnet) Equipped, (Number of repetitions) 1-99 times, (Alarm time) Interval switching sound: 3 seconds before to 1 second later. Alarm sound: About 10 second
Accessories
Battery trial (CR2032 battery) x1 pieces, instruction manual (with warranty)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed ​​Pink 1PC 1 TD405PK 57838821 -
Discontinued
[x]
Power Blue 1PC 1 TD405BL 57838812 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
training
4
From Japan
On 2015-07-03 05:35:29
Feeling of use as I thought! ... An improvement because the elderly are difficult to hear the electronic sound Speaking of greed Light, also inform by Vibe ...
This review is about item#57838821.
Interval is useful when the training exercise necessary
5
From Japan
On 2015-05-07 20:25:36
Although the other in the end product manufacturers products is nearly the handling did not, Mr. a is Monotarou there is a stock, we were able to successfully purchase.
This review is about item#57838812.
When sparring
2
From Japan
On 2013-11-10 21:51:49
Sound at the end of the timer is small, the sound of the interval end is large, if possible, I want to increase the sound before the interval, also, because the overall volume is small, hard to understand when was it finished. Here, if it is improved, it will buy again.
This review is about item#57838812.

Related Products