Buy more than* S$200* and get FREE SHIPPING

Digital Temperature and Humidity Meter

4.60 (10)
Time Accuracy
Within 90 seconds per month difference / +/-
Dimensions (Depth D x Width W x Height H)(mm)
19.2x70x70
Humidity Pricision
35 - 75% +/-8% (+/-10% otherwise)
Material (lens)
Acrylic
Battery Life
About 1 year
Display
Temperature and humidity, clock (12-hour / 24 hour display switching), date and day of the week (switching display), highest and lowest temperature and humidity of the past (switching display)
Humidity Measurement Range (%)
10 - 95
Temperature Pricision
0 - 40deg C +/-2deg C (+/-3deg C otherwise)
Temperature Measurement Range (deg C)
-9.9 - 50.0
Display
Liquid crystal display
1 Scale
(Less than 20% and 5% units more than 90%) Temperature / 0.1deg C, humidity / 1%
Measurement Method
Temperature / thermistor, humidity / resistive humidity sensor
Power (V)
(X1 pcs LR44 battery) DC1.5
Weight (g)
About 53 (including battery)
Material (Body)
ABS
Accessories
(X1 pcs LR44 battery) Instruction manual (with warranty), battery trial
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 TT550NYL 57838855 -
Discontinued
[x]
Purple 1PC 1 TT550NPP 57838864 -
Discontinued
[x]
N Pink 1PC 1 TT550NPK 57838837 -
Discontinued
[x]
N Green 1PC 1 TT550NGR 57838846 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Indoor humidity measurement
5
From Japan
On 2015-12-09 19:29:51
It is more usable
This review is about item#57838855.
For the purpose of storage and management of cameras and lenses
5
From Japan
On 2015-09-09 20:29:27
Since I can not buy a moisture-proof box for storing the camera and lens, I installed it near the camera lens back. Because temperature and humidity change linearly, it is very helpful. It is a custody of the tea room, but I understood that it was enough.
This review is about item#57838864.
Insect breeding
5
From Japan
On 2015-08-12 08:01:46
I feel that both size designs are just right. It is enough to require the function.
This review is about item#57838855.
Store, for temperature management
3
From Japan
On 2015-08-10 16:22:43
I switched the store cooler for the first time in twenty years. We installed it next to remote control for energy saving, temperature control and confirmation of the power of new air conditioner. Small, but easy to see. There is no problem with the application, I want to say a word to the maker. "Since you do not need the clock function, I think that it is easy to see for the elderly if you enlarge the letters by limiting it to temperature and humidity so that only the screen makes it.In addition, solar is put in the part other than the screen, It saves electricity and takes care of it.When it operates for at least 3 years, if it is under 2,000 yen, I will buy it immediately. "
This review is about item#57838837.
To the moist thermometer in the room
5
From Japan
On 2015-06-27 10:45:34
It's neither good nor bad. It is a pricey product.
This review is about item#57838846.
For nursing care
5
From Japan
On 2015-02-07 16:49:30
It is small and cute, it is convenient with a magnet (^ o ^) /
This review is about item#57838855.
I will offer it as a souvenir to the place where I installed the insulation work of the house (Ishinen)
5
From Japan
On 2014-08-28 14:14:57
I have always purchased goods of about 10 cm square, but this is my first time small. I thought that it was too small, but the clock and temperature and humidity are surprisingly easy to see, I can use it in future so that I can put it in various places regardless of the location.
This review is about item#57838837.
To judge the dehumidification of the room
4
From Japan
On 2014-06-11 13:34:00
It was smaller than I thought, but it was nice to see.
This review is about item#57838846.
To check indoor temperature and humidity.
4
From Japan
On 2014-06-10 15:06:30
I bought it for checking indoor temperature and humidity, although it is a very appreciated specification up to clock display, it is very much appreciated if you enlarge the liquid crystal display part a little more and make the digital display easy to see.
This review is about item#57838837.
Temperature and humidity management of machinery in factory
5
From Japan
On 2014-02-22 20:37:35
I bought it for simple examination of the environment of temperature and humidity. Since the lowest maximum temperature and humidity is memorized, it was enough as a function.
This review is about item#57838846.

Related Products